Motorized Hand Truck

MAGLINER®

Haul heavy event tents and AV equipment over long distances or rough terrain.
  • Recommended for rental companies, entertainment venues and convention centers.
  • Battery powered motor provides up to 2 hours of continuous use.
  • Self-propelled. Variable speed up to 4.3 mph in forward or reverse.
  • Durable steel frame with aggressive 13" pneumatic wheels.
  • Motor-assist braking on ramps and inclines prevents runaway situations.
  • Battery and charger included.

MAGLINER® MOTORIZED HAND TRUCK

MODEL
NO.
DESCRIPTION WHEEL
TYPE
LOAD CAPACITY
(LBS.)
NOSE
PLATE
HEIGHT MOTOR WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9379 Power Drive 13" Pneumatic 1,000 21 x 10" 61" 800W 212 $4,925  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
05/19/2025 11:27:38 PM; D USWEB6