Jet-Stream Fans

INDOOR/OUTDOOR

Blast air up to 200 feet away. Highly recommended to cool down aisles and loading docks.
  • 3 aluminum blades. 1 speed. 115 volts.
  • IP55 rated for outdoor use.
  • Durable polypropylene housing with included yoke mount. Tilting head directs airflow.
  • Wall Bracket - Mount to wall to keep valuable floor space open.
  • Dock Arm - Directs air into hot trailers or folds out of the way.
  • Mobile Pedestal - 30" high. Tilt and roll on two 5" casters.

    Jet-Stream Fans

FANS – 1 YEAR WARRANTY

CSA Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AIR FLOW
DISTANCE
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-11062 14" 202015" 60' 1/4 2,600 30 $670 $645  ADD
H-9924   18" 242416" 80' 1/2 3,800 43 725 700  ADD
H-9925   22" 292916" 100' 1/2 5,570 49 865 840  ADD
  H-11063* 30" 373723" 200' 1 12,000 94 1,540 1,495  ADD
* 2 aluminum blades SHIPS VIA MOTOR FREIGHT

OPTIONAL FAN ACCESSORIES

MODEL
NO.
DESCRIPTION FITS FAN
SIZE
DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-9926     Wall Bracket 14-22" 42222" 12 $125 $120  ADD
H-11064 30" 42827" 19 150 145  ADD
H-11065   Dock Arm 14-18" 51043" 13 215 205  ADD
H-9927     Mobile Pedestal 14-30" 333028" 34 215 205  ADD
04/02/2025 03:41:52 PM; D USWEB29