Steel Assembly Tables

Sturdy, versatile and adjustable. For temporary or permanent assembly areas.
  • Heavy duty, 12-gauge welded steel tops.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • Sets up easily. Hardware included.
  • With Bottom Shelf – Holds up to 450 lbs.

STEEL ASSEMBLY TABLES

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-6833T Without Bottom Shelf 60 x 30" 28-42" 12 2,000 100 $330 $315  ADD
  H-5601T 60 x 36" 120 340 325  ADD
  H-6835T 72 x 30" 127 365 350  ADD
  H-3630T 72 x 36" 152 385 370  ADD
  H-7698T 72 x 48" 202 505 485  ADD
  H-5602T 96 x 36" 194 565 545  ADD
  H-4838T 120 x 36"   246 640 615  ADD
  H-4839T 144 x 36"   296 695 665  ADD
  H-6833S With Bottom Shelf 60 x 30" 28-42" 12 2,000 137 430 415  ADD
  H-5601S 60 x 36" 167 450 435  ADD
  H-6835S 72 x 30" 171 480 465  ADD
  H-3630S 72 x 36" 207 505 490  ADD
  H-7698S 72 x 48" 282 715 685  ADD
  H-5602S 96 x 36" 293 755 725  ADD
  H-4838S 120 x 36"   350 885 850  ADD
  H-4839S 144 x 36"   409 1,025 985  ADD

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

STEEL ASSEMBLY TABLE ADD-ON UNITS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-5603 Add-On Units 36 x 36" 28-42" 12 2,000 72 $250 $235  ADD
  H-3631 48 x 36" 96 285 270  ADD
  H-3632 60 x 36" 120 310 295  ADD
  H-3633 72 x 36" 144 335 320  ADD

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
04/10/2025 05:57:33 AM; D USWEB27