Dock Plates, Portable Loading Dock Plates in Stock - ULINE
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
Dock Boards and Plates
>
Aluminum Dock Plates
More Images & Video
Aluminum Dock Plates
NOT FOR FORKLIFT USE
Safely bridge the gap between your dock and trucks or trailers.
Gradual 11° bend keeps edges flush with dock.
Aluminum diamond dock plate is skid resistant in all kinds of weather.
Safety legs secure plate between dock and trailer.
Portable. Hand holes for easy moving.
For hand, platform or pallet trucks only.
ALUMINUM DOCK PLATES
Drop ships in 2 days from TX
MODEL
NO.
OVERALL SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-1832
36
x
24"
4,720
47
1"
$285
ADD
H-2742
36
x
30"
3,913
55
2"
345
ADD
H-1285
36
x
36"
3,238
63
3"
395
ADD
H-1833
36
x
48"
1,764
79
5"
515
ADD
H-2743
48
x
24"
6,210
58
1"
375
ADD
H-1215
48
x
36"
4,383
79
3"
490
ADD
H-1216
48
x
48"
2,388
99
5"
600
ADD
H-1539
48
x
60"
1,656
118
7"
760
ADD
H-3678
60
x
24"
6,820
69
1"
460
ADD
H-1540
60
x
36"
5,297
87
3"
620
ADD
H-1286
60
x
48"
3,158
114
5"
730
ADD
H-3679
60
x
60"
2,414
157
7"
880
ADD
*Capacity = Combined weight of your maximum pallet load and hand truck
**Vertical distance between dock floor and truck bed
< Back to Mobile Site
04/13/2025 11:05:45 PM; D
USWEB26
close