Fiberglass Platform Ladders

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • Comfortable 14 x 15" work platform with 24" high safety rail.
  • 300 lb. load capacity.

FIBERGLASS PLATFORM LADDERS

Type 1A. Meets ANSI and OSHA standards
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-7881   4' 2' 300 lbs. 24 x 30" 17 $220 $210  ADD
 H-4132   6' 4' 27 x 42" 24 240 230  ADD
 H-4133   8'

6'

31 x 55" 32 280 265  ADD
 H-4134 10'

8'

34 x 67" 45 400 380  ADD
 H-4135 12'

10'

38 x 79" 55 495 470  ADD
            SHIPS VIA MOTOR FREIGHT
05/02/2025 07:25:54 AM; D USWEB13