Work Platform, Mobile Work Platform Ladders - ULINE
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
Ladders
>
Work Platforms
Work Platforms
Extra-large platform fits up to 2 people, toolboxes and tools.
50° incline. Easily walk down steps facing forward.
Rubber pads secure to floor to prevent forward movement.
Step-and-release pedal to move ladder.
Serrated steps and platform.
800 lb. capacity.
Drop ships in 2 days from MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5 to 7-step work platforms ship with a 42" handrail, adding 6" to the overall height.
WORK PLATFORMS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4928
3
24 x 24"
30"
60"
800 lbs.
28 x 43"
94
$582
$568
ADD
H-4929
4
40"
70"
28 x 51"
109
680
667
ADD
H-4930
5
50"
86"
28 x 58"
130
807
791
ADD
H-7253
6
60"
96"
28 x 67"
145
1,040
1,015
ADD
H-7254
7
70"
106"
28 x 75"
169
1,135
1,112
ADD
H-1867
3
36 x 36"
30"
60"
40 x 55"
140
894
877
ADD
H-1868
4
40"
70"
40 x 63"
157
989
971
ADD
H-1869
5
50"
86"
40 x 70"
184
1,120
1,102
ADD
H-4369
6
60"
96"
40 x 78"
203
1,262
1,241
ADD
H-4370
7
70"
106"
40 x 87"
221
1,367
1,346
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
04/21/2025 02:22:06 AM; D
USWEB11
close