Chrome Wire Shelving Additional Shelves

Add extra shelves to Chrome Wire Shelving Units.
  • Chrome-plated steel resists rust and corrosion.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly. No tools required.

CHROME WIRE SHELVING ADDITIONAL SHELVES

2 SHELVES PER BOX
MODEL
NO.
SHELF
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 3+
  H-3177C 24 x 12" 350 12 2 $51 $47  ADD
  H-7474C 30 x 12" 350 13 56 51  ADD
  H-3178C 36 x 12" 350 13 60 55  ADD
  H-3179C 48 x 12" 350 16 67 63  ADD
  H-3180C 24 x 18" 800 14 2 59 54  ADD
  H-3197C 30 x 18" 800 17 63 59  ADD
  H-3181C 36 x 18" 800 20 66 62  ADD
  H-10475C 42 x 18" 800 23 75 71  ADD
  H-3182C 48 x 18" 800 26 81 77  ADD
  H-3183C 60 x 18" 650 34 102 95  ADD
  H-3184C 72 x 18" 650 40 116 111  ADD
  H-3185C 24 x 24" 800 18 2 66 62  ADD
  H-7475C 30 x 24" 800 23 70 65  ADD
  H-3186C 36 x 24" 800 28 75 69  ADD
  H-10476C 42 x 24" 800 32 90 84  ADD
  H-3187C 48 x 24" 800 35 99 92  ADD
  H-3188C 60 x 24" 650 42 117 112  ADD
H-3189C 72 x 24" 650 54 149 145  ADD
  H-6728C 48 x 30" 800 45 2 147 142  ADD
  H-6729C 60 x 30" 650 53 167 163  ADD
H-6730C 72 x 30" 650 66 197 193  ADD
  H-3198C 48 x 36" 800 51 2 163 159  ADD
H-3190C 60 x 36" 650 64 193 189  ADD
H-3191C 72 x 36" 650 78 218 212  ADD

SHIPS VIA MOTOR FREIGHT
04/22/2025 10:46:38 PM; D USWEB29