Super Shippers

Combine smaller boxes into one Super Shipper and save on UPS costs.
  • Six different sizes in every box - Save money and inventory space.
  • Sides are creased at intervals - Simply cut to your desired size.
  • Extra strong 275 lb. test is 38% stronger than 200 lb. test.
  • Meets ASTM D5118.

275 LB. TEST SUPER SHIPPERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10 100 250 500 1,000+
S-18983  202020" 20,18,16,
14,12,10"
$6.63   $6.26   $5.87   $5.51   $5.09   10 / 120 42 lbs.  ADD
S-4000  262020" 7.66 6.95 6.74 6.05 5.51 10 / 120 46 lbs.  ADD
S-4001  302020" 8.16 7.72 7.36 6.94 6.12 10 / 120 50 lbs.  ADD
S-4776  242424" 24,22,20,
18,16,14"
9.58 8.93 8.23 7.84 7.55 10 / 120 60 lbs.  ADD
S-4509  302424" 10.98 10.14 9.74 9.05 8.23 10 / 120 65 lbs.  ADD
S-4453  322424" 7.96 7.96 7.96 7.96 7.96 10 / 120 65 lbs.  ADD

SHIPS VIA MOTOR FREIGHT
05/18/2025 11:11:20 PM; D USWEB12