Semi-Automatic Stretch Wrap Machines with Scale - ULINE
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
Stretch Wrap Machines
>
Uline Semi-Automatic Stretch Wrap Machines with Scale
Uline Semi-Automatic Stretch Wrap Machines with Scale
Increase productivity by wrapping and weighing pallets at the same time.
Built-in scale with LED display
- LB/KG convertible. Full capacity tare. Factory pre-calibrated.
Wraps approximately 20 loads per hour
- 12 RPM variable speed turntable.
Two wrap modes
- Select spiral up and down or spiral up only.
Convenient photo eye
- Allows operator to walk away.
Adjusts from 20% to 150% stretch.
Troubleshooting screen.
115 volt, 15 amp.
Sorry, no returns accepted on this item.
Use with 20" wide
Machine Length Stretch Wrap
.
Optional ramp sold separately.
SEMI–AUTOMATIC STRETCH WRAP MACHINES WITH SCALE
Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
CAPACITY/
ACCURACY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1619
52
x
52
x
80"
4,000 lbs. x 1 lb.
20"
1,500 lbs.
$12,175
ADD
H-7208
52
x
52
x
110"
1,570 lbs.
12,540
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1676
Optional Ramp
67
x
46
x
4"
500 lbs.
$2,375
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
04/17/2025 01:41:08 PM; D
USWEB8
close