Large Side Loaders

SLIDE YOUR PRODUCT IN EASILY

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for artwork, mirrors and other flat or narrow products.
    Measurement Guide
    Measurement Guide

200 LB. TEST SIDE LOADER WITH FULL-OVERLAP FLAPS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-17997          8446" $3.73 $3.40 $3.28 $3.14 $3.02 15 / 360  ADD
  S-12650          8452" 3.33 3.33 3.33 3.33 3.33 15 / 480  ADD
  S-17999        13330" 3.29 2.93 2.83 2.75 2.59 25 / 375  ADD
  S-17998        14442" 5.00 4.63 4.40 4.12 3.89 15 / 240  ADD
  S-19782        14452" 6.00 5.51 5.27 4.94 4.65 15 / 240  ADD
  S-14223 *      14468" 12.05 11.31 10.56 9.54 9.18 10 / 240  ADD
  S-14224 *      18645" 11.67 10.97 10.20 9.22 8.89 5 / 120  ADD
  S-18000 *      18752" 13.29 12.51 11.67 10.58 10.14 5 / 120  ADD
  S-4922 *      20850" 10.29 10.29 10.29 10.29 10.29 5 / 120  ADD
  S-14225 *      20860" 17.25 15.80 14.66 13.55 12.92 5 / 120  ADD
  S-4552        24518" 1.97 1.97 1.97 1.97 1.97 25 / 250  ADD
  S-4998        24524" 3.50 3.20 2.96 2.77 2.64 10 / 140  ADD
  S-18319 *      24618" 5.95 5.37 4.85 4.45 4.17 10 / 140  ADD
  S-12653        26620" 3.89 3.63 3.33 3.16 2.93 10 / 140  ADD
  S-4805        28424" 3.93 3.70 3.40 3.18 2.96 10 / 120  ADD
  S-4768        281/238" 5.50 5.13 4.77 4.41 4.22 20 / 120  ADD
  S-10659        28652" 8.86 8.63 8.41 8.28 8.08 5 / 125  ADD
  S-4553        30524" 2.89 2.89 2.89 2.89 2.89 10 / 120  ADD
  S-18320 *      30624" 8.50 7.66 6.93 6.34 5.95 10 / 140  ADD
  S-10660 *      30630" 9.87 8.95 8.06 7.39 6.93 10 / 120  ADD
  S-18321 *      30640" 12.20 11.05 9.96 9.15 8.53 10 / 140  ADD
  S-4947        36524" 4.53 4.34 4.05 3.74 3.52 10 / 140  ADD
  S-4554        36530" 4.28 4.28 4.28 4.28 4.28 20 / 120  ADD
  S-4680 *      361/248" 13.97 12.92 11.45 10.38 9.40 10 / 140  ADD
  S-10663 *      36636" 13.62 12.32 11.21 10.23 9.35 10 / 120  ADD
  S-4679 *      36642" 8.40 8.40 8.40 8.40 8.40 10 / 140  ADD
  S-11212 *      36830" 11.84 10.81 9.76 8.76 8.09 10 / 140  ADD
  S-4929 *      40545" 17.06 15.40 14.01 12.78 11.67 10 / 140  ADD
  S-11213      40850" 23.56 21.30 19.41 18.36 16.74 5 / 90  ADD
  S-11214 *      44635" 14.06 12.66 11.21 10.06 9.18 10 / 140  ADD
  S-12773 *      48824" 14.58 13.17 11.98 10.87 9.88 10 / 140  ADD
  S-4878 *      54828" 17.86 16.15 14.70 13.32 12.14 5 / 125  ADD
  S-15111 *      561032" 22.14 19.95 18.23 16.48 15.03 5 / 125  ADD
* 275 LB. TEST
275 LB. TEST DOUBLE WALL (DW)

SHIPS VIA MOTOR FREIGHT
05/04/2025 12:20:26 PM; D USWEB13