Weather-Resistant Boxes

Military tough. Boxes remain sturdy in high humidity and wet conditions.
  • Heavy-duty W5c and V3c corrugated meets military specifications.
  • Maximum protection for replacement parts and tactical equipment.
  • Made with water-resistant adhesive (WRA).
  • Meets ASTM D5118.

    Weather Resistant Boxes

WEATHER-RESISTANT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOARD
GRADE
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250+
S-18976 888" W5c
250#, SW
$2.92 $2.52 $2.20 25 / 750 16 lbs.  ADD
S-18977 101010" 4.24 3.66 3.17 25 / 500 24 lbs.  ADD
S-18978 121212" V3c
350#, SW
7.96 6.86 5.95 20 / 200 37 lbs.  ADD
S-18979 181818" 15.93 13.85 11.96 10 / 100 41 lbs.  ADD
04/21/2025 06:25:06 PM; D USWEB25