Container Ramps

FORKLIFT USE

Safely load and unload shipping containers at ground level.
  • Forklift maneuverability: loops flip up for easy forklift access.
  • Nonslip diamond plate surface; side curbs stop runoffs.
  • Full-width steel stiffener and chains keep ramp safely in place.
  • Heavy-duty all-welded steel construction.

    Container Ramps

CONTAINER RAMPS

OSHA Compliant. ANSI Certified.
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-11030 60 x 48" 15,000 418 7" $1,900  ADD
H-11031 60 x 60" 497 9" 2,225  ADD
    *Usable width about 6" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between ground and container.
Drop ships in 2 days from TX
05/01/2025 11:38:56 AM; D USWEB7