Reclosable Polypropylene Bags

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Lock out dirt.
  • Resist moisture and grease. Archival safe.
  • FDA and USDA compliant.

2 MIL RECLOSABLE POLYPROPYLENE BAGS

* NO HANG HOLE
MODEL
NO.
USABLE DIM.
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-17954* 2 x 2" 1/4 oz.  1,000 $26 $24  ADD
 S-13263* 2 x 3" 1/2 oz.  28 26  ADD
 S-11578* 3 x 3" 1 oz.  30 28  ADD
 S-11579* 3 x 4" 1/2 oz.  31 29  ADD
 S-10643 3 x 5" 2 oz.  1,000 33 31  ADD
 S-22849 3 x 6" 3 oz.  38 35  ADD
 S-12497 4 x 4" 3 oz.  33 31  ADD
 S-17956 4 x 5" 1/2 oz.  38 35  ADD
 S-6621 4 x 6" 4 oz.  41 38  ADD
 S-14238 4 x 7" 1/2 oz.  1,000 49 45  ADD
 S-24517 4 x 8" 1/2 oz.  53 50  ADD
 S-17957 5 x 5" 4 oz.  54 51  ADD
 S-22850 5 x 6" 6 oz.  55 52  ADD
 S-16832 5 x 7" 1/2 lb.   57 53  ADD
 S-11580 5 x 8" 3/4 lb.   58 54  ADD
 S-17958   5 x 10" 1 lb.   1,000 60 56  ADD
 S-15458 6 x 4" 4 oz. 62 58  ADD
 S-11581 6 x 6" 3/4 lb.  64 60  ADD
 S-6622 6 x 8" 1 lb.   65 61  ADD
 S-11582 6 x 9" 1/2 lbs. 76 72  ADD
 S-10644 7 x 9" 2 lbs. 1,000 79 75  ADD
 S-16833   7 x 10" 2 lbs. 81 77  ADD
 S-12498 8 x 8" 1/2 lbs. 82 78  ADD
 S-6623   8 x 10" 3 lbs. 85 81  ADD
 S-16834   8 x 12" 3 lbs. 98 93  ADD
 S-11583   9 x 12" 3 lbs.

1,000

100 95  ADD
 S-16835 10 x 10" 3 lbs. 101 96  ADD
 S-6624 10 x 12" 3 lbs. 102 97  ADD
 S-16836 10 x 13" 3 lbs. 108 103  ADD
 S-13264 12 x 12" 3 lbs. 111 106  ADD
 S-12499 12 x 15" 1/2 lbs. 125 118  ADD

4 MIL RECLOSABLE POLYPROPYLENE BAGS

 
MODEL
NO.
USABLE DIM.
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-13265 4 x 6" 4 oz.   1,000 $71 $67  ADD
 S-17960 6 x 8" 1 lb.   1,000 87 84  ADD
 S-22851 6 x 9" 1 lb.   95 90  ADD
 S-13266 12 x 15" 1/2 lbs.   500 127 119  ADD
05/02/2025 10:31:21 AM; D USWEB9