3M 4979F VHB Acrylic Foam Tape

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Mount vinyl wiring ducts and conduit. Bonds well to painted concrete, plastic and glass.
  • Soft conformable foam molds to irregular surfaces.
  • Temperature range is -40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers – won't loosen or degrade adhesive. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.

3M 4979F VHB TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-17436 1/2" x 36 yds. 80 lbs. 62 4 $162 $155 $151 roll(s) ADD
S-17437 3/4" x 36 yds. 12 185 179 175 roll(s) ADD
S-17438 1" x 36 yds. 2 268 262 252 roll(s) ADD
SHIPS FROM ULINE IL
04/22/2025 08:34:02 AM; D USWEB29