3M 232 Masking Tape

HIGH TEMPERATURE

Tough professional grade for masking and bundling.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves an excellent paint line.
  • Resists solvents and moisture.
  • Takes 250°F for up to 30 minutes.
  • Tan crepe paper backing with rubber adhesive.

3M 232 MASKING TAPE – 27 lb. Tensile Strength

MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
12 36 72 144+
 S-10281 1/4" x 60 yds.  6.3 116 $10.65 $10.40 $9.90 $9.75  ADD
 S-5122 1/2" x 60 yds.  72 12.70 12.45 12.10 11.65  ADD
 S-5123 3/4" x 60 yds.  48 15.75 15.30 14.70 14.45  ADD
 S-5124 1" x 60 yds.  36 18.25 17.75 17.25 16.50  ADD
 S-10282 1/2" x 60 yds.  24 30.70 29.75 28.90 28.15  ADD
 S-5125 2" x 60 yds.  24 34.95 33.70 32.80 32.00  ADD
 S-5126 3" x 60 yds.  12 60.05 58.45 56.85 55.10  ADD

8 36 72 144+

 S-15946* 4" x 60 yds.  6.3 8 $88.70 $86.45 $84.40 $82.00  ADD
  * SHIPS FROM ULINE IL
04/21/2025 01:04:19 PM; D USWEB31