Uline Heavy Duty Pallet Covers

LARGE GUSSETED BAGS

Maximum protection for industrial equipment.
  • Superior strength eliminates punctures and tears.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.

4 MIL ULINE HEAVY DUTY PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-13550 42 x 36 x 51" 424272" 25 42 $127 $113 $103  ADD
  S-13551 42 x 36 x 75" 424296" 49 169 155 142  ADD
  S-11101 42 x 36 x 62" 443680" 43 137 117 110  ADD
  S-13552 42 x 42 x 51" 464272" 43 132 123 111  ADD
  S-13553 48 x 40 x 27" 484248" 46 90 83 75  ADD
  S-13554 48 x 40 x 45" 484266" 25 42 126 114 106  ADD
  S-12525 48 x 40 x 49" 484672" 52 164 150 140  ADD
  S-11102 48 x 40 x 73" 484696" 61 180 160 150  ADD
  S-13555 48 x 42 x 48" 484872" 46 145 130 123  ADD
  S-13556 48 x 40 x 72" 484896" 53 196 176 167  ADD
  S-13557 48 x 48 x 48" 514973" 25 48 153 140 128  ADD
S-23215 48 x 48 x 60" 514985" 57 169 158 145  ADD
  S-8355 48 x 48 x 72" 514997" 65 196 180 160  ADD
  S-8356 48 x 40 x 72" 524896" 64 194 177 159  ADD
  S-11103 48 x 40 x 50" 544472" 48 144 126 116  ADD
  S-8357 48 x 48 x 34" 545260" 43 130 113 105  ADD
  S-8358 48 x 40 x 52" 554575" 25 50 152 132 124  ADD
S-11104 58 x 41 x 73" 584696" 75 202 176 163  ADD
S-8359 64 x 64 x 49" 686582" 73 217 191 176  ADD
   

SHIPS VIA MOTOR FREIGHT
04/22/2025 08:08:47 AM; D USWEB6