Heavy Duty Automatic Tape Dispenser

Designed to work in the most demanding high volume production applications.
  • Automatically dispenses and cuts the thickest tapes such as duct, gaffer's and filament, up to 3" wide.
  • Cuts exact lengths from 2 to 394".
  • Choose from four operating modes – feed, manual, automatic and interval.
  • Digital push button display easily sets tape lengths.
  • Interval mode – set dial to automatically dispense tape every 1 to 25 seconds.
  • Heavy-duty steel construction with all metal gears and rollers.

    Heavy Duty Automatic Tape Dispenser Buttons

HEAVY DUTY AUTOMATIC TAPE DISPENSER

MODEL
NO.
DESCRIPTION SIZE CORE
SIZE
MAX. TAPE
WIDTH
MAX. ROLL
DIAM.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2
H-2590 Heavy Duty 9712" 3" 3" 9" 21 $1,975 $1,875  ADD
04/22/2025 11:09:29 AM; D USWEB25