Electric Drum Pumps

Flip a switch to quickly drain 55-gallon drums.
  • Type 316 stainless steel with Teflon® seals. Excellent corrosion resistance.
  • Fits 2" neck size.
  • 35" reach below drum lid.

STANDARD
  • 1/2 HP motor. For acids, solvents and detergents.
  • 6.3 amps, 115 volts.
  • 8' power cord with on-off switch.

HIGH VISCOSITY
  • 1.5 HP motor for oil, antifreeze and adhesives. Suitable for e-cigarette liquid.
  • 18.4 amps, 115 volts.
  • 16' power cord with on-off switch.

ELECTRIC DRUM PUMPS

MODEL
NO.
DESCRIPTION RECOMMENDED
USE
MAX.
VISCOSITY
FITS
CONTAINER
FLOW RATE FITS
NECK SIZE
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4933

Standard

Acids/Solvents 1,000 cP 15 - 55 Gal. 17 gal./min. 2" 18 $699  ADD
H-6501

High Viscosity

E-cig liquid/Oil

5,000 cP

10 gal./min.

41 1,579   ADD
04/21/2025 10:37:25 AM; D USWEB33