Economy Plastic Pallets

EXPORT RECOMMENDED

Durable, thermoformed plastic. Reusable.
  • Stack up to 60 pallets in 8 feet.
  • 4-way forklift access and 9-legged support.
  • Recommended for international shipments where wood pallets require heat treatment or fumigation.
  • H-1022 and H-1304 heavy-duty pallets are designed for heavier loads.

ECONOMY PLASTIC PALLETS

MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 15  30+
  H-990 48 x 40" 3,500 lbs. 1,200 lbs. 14 lbs. $48 $47 $46  ADD
  H-1022 6,500 lbs. 3,000 lbs. 21 lbs. 75 73 71  ADD
  H-1304 48 x 42" 6,500 lbs. 2,500 lbs. 22 lbs. 84 82 80  ADD

SHIPS VIA MOTOR FREIGHT
04/21/2025 10:32:30 PM; D USWEB25