Export Pallets

ECONOMICAL

Sturdy, cost-effective pallet - Ideal for one-way shipping.
  • Stack up to 60 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Durable, injection-molded plastic won't rot or split.
  • 4-way forklift access and 9-legged support.
  • H-6135 - For air freight and 42 x 42" bulk bags.
  • Heavy Duty - Extra weight capacity for bulky shipments.

EXPORT PALLETS

MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10 25+
 H-1730 48 x 40" 3,000 lbs. 1,200 lbs. 14 lbs.    $25 $25 $25  ADD
   H-2681 24 x 32" 5,000 lbs. 2,000 lbs. 9 lbs.    26 25 24  ADD
 H-6135 43 x 43" 22 lbs.    41 40 39  ADD
 H-3017 45 x 45" 23 lbs.    42 41 40  ADD
 H-1611* 48 x 32" 21 lbs.    36 35 34  ADD
 H-1449 48 x 40" 22 lbs.    31 31 31  ADD
 H-1612 48 x 45" 24 lbs.    41 40 39  ADD
* 1,200 x 800 mm Euro SHIPS VIA MOTOR FREIGHT

HEAVY DUTY EXPORT PALLET

MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10  20+
   H-10619 48 x 40" 6,500 lbs. 2,250 lbs. 22 lbs.    $38 $37 $36  ADD

SHIPS VIA MOTOR FREIGHT
05/01/2025 04:25:04 PM; D USWEB27