Spill Containment Workstations

Low-profile workstations protect floors from spills and leaks from drums.
  • Configure drum handling and dispensing areas.
  • Tough, high-density polyethylene construction.
  • Resists chemicals, rust and corrosion.
  • Withstands extreme temperatures -20° to 120°F.
  • Non-skid, easy-to-clean removable grates.
  • Ramp - 1,000 lb. capacity. Easy loading/unloading.
  • Meets EPA, SPCC and NPDES regulations.

    Connectors

SPILL CONTAINMENT WORKSTATIONS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+

H-4865     1 Drum 25256" 2,000 12 Gal. 16 $115 $110  ADD
H-4036     2 Drum 49256" 2,500 24 Gal. 33 170 160  ADD
H-4037     4 Drum 49496" 6,000 49 Gal. 65 280 270  ADD

H-4038     Work Ramp 33486" 1,000 N/A 42 265 255  ADD

H-4039     Connectors Set of 2 N/A N/A 2 16 15  ADD

SHIPS VIA MOTOR FREIGHT
05/18/2025 12:38:15 AM; D USWEB30