Tilt and Roll Ladders

Rolls like a hand truck for easy mobility in stores and stockrooms.
  • Sits firmly on four large rubber pads for excellent stability.
  • 59° incline.
  • Easily tilts onto two 4" polypropylene wheels.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, 5-step ladders ships with a 42" handrail, increasing overall height to 92".

10" DEEP TOP STEP TILT AND ROLL LADDERS – ASSEMBLED

MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6069 2 20" 50" 450 lbs. 28 x 24" 24 x 10" 43 $269 $260  Specify Color 
H-5084 3 30" 60" 28 x 30" 50 321 313  Specify Color 
H-5085 4 40" 70" 28 x 37" 61 405 395  Specify Color 
H-5086 5 50" 80" 28 x 43" 75 508 498  Specify Color 
OSHA and ANSI Compliant
04/16/2025 06:15:44 PM; D USWEB10