Class ABC Fire Extinguishers

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
  • Smother wood, plastic, liquid and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Mounting bracket included.
  • S-24178 – Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.

CLASS ABC FIRE EXTINGUISHERS

Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
 S-9872 1/2 lbs.      1A:10B:C   6416" 3" $63 $60  ADD
 S-9873 5 lbs.      2A:10B:C   8516" 1/4" 75 72  ADD
 S-22291 5 lbs.      3A:40B:C   8516" 1/4" 79 75  ADD
 S-9874 10 lbs.      4A:80B:C   8521" 5" 113 110  ADD
 S-14434 20 lbs.      10A:120B:C   10723"   7" 199 192  ADD
 S-24178 30 lbs.      4A:40B:C   11825"   8" 605 585  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
04/16/2025 07:00:43 PM; D USWEB8