Uline Pallet Truck Scales in Stock - ULINE
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
Uline Pallet Truck Scales
Uline Pallet Truck Scales
Basic, easy-to-use truck weighs and moves pallets with ease.
Fork height: 3 1/3" lowered, 7 1/2" raised. 220° steering arc.
Rechargeable battery included – Operates up to 60 hours.
Narrow
- Fits into narrow pallets.
NTEP Certified
- Meets all government standards.
Standard w/Printer
- Built-in thermal printer for on-the-spot shipping weights.
Large, easy-to-read 2" LCD display.
ULINE PALLET TRUCK SCALES
LIMITED 1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-1679
Standard
48
x
27"
5,000 lbs. x 1 lb.
375
$1,925
ADD
H-2331
Narrow
46
x
21"
353
ADD
H-11553
NTEP Certified
48
x
27"
5,000 lbs. x 2 lbs.
380
2,295
ADD
H-4564
Standard w/ Printer
48
x
27"
5,000 lbs. x 1 lb.
380
2,295
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
05/01/2025 09:21:23 PM; D
USWEB33
close