Shop Stands

Impact-resistant workspace for drilling, sawing and packing.
  • Powder-coated steel base with beefy 2½" square legs.
  • 1 ¾" thick maple top with square edges.
  • Full depth bottom shelf.
  • Stationary - Leveling feet prevent wobble. 30" high.
  • Mobile - Rolls smoothly on 4" locking swivel casters. 34" high.

SHOP STANDS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-10199 Stationary 24 x 18" 1,500 61 $300 $285  ADD
  H-10200

24 x 24"

73

350 335  ADD
H-10201

36 x 24"

91

425 405  ADD
  H-10202

Mobile

24 x 18"

1,000

68

360 345  ADD
  H-10203

24 x 24"

80

410 395  ADD
H-10204 36 x 24" 98 485 465  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT

REPLACEMENT TOPS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-10205 Replacement
Tops
24 x 18" 21 $160 $153  ADD
  H-10207 24 x 24" 28 190 183  ADD
H-10209 36 x 24" 42 235 228  ADD

SHIPS VIA MOTOR FREIGHT

05/01/2025 09:26:59 AM; D USWEB25