Preprinted Tape - "Sealed For Your Protection", 2" x 55 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.
  • Message states: "Sealed for your protection. Notice to consignee and carrier. If this seal is tampered with this carton has been opened since shipment. Do not give clear receipt until contents are checked carefully."

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-3342 "Sealed For Your Protection. . ." 2" x 55 yds. 2.2 36 $3.30 $3.10 $2.95 $2.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
  • Message Length: 7"
    • Spaced Apart: 1 1/8"
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
FEATURES:
  • Surface print
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
THICKNESS56 Microns2.2 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 11:05:38 PM; USWEB26