20 x 8 x 50" 275 lb FOL Side Loading Corrugated Guitar Boxes

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for guitars.
  • 275 lb. test.

    Measurement Guide
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
CU. FT.
SUGGESTED
USE
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 100 250 500 1,000+
S-4922 20850" 4.6 Guitar $10.29 $10.29 $10.29 $10.29 $10.29 5 / 120  ADD
FULL OVERLAP FLAPS

DIMENSIONS:
  • Outside: 20 1/2 x 8 1/2 x 51 1/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 70 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT51 x 20 x 127 cm20 x 8 x 50"
HOLDS130 L4.6 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/29/2025 11:28:50 AM; USWEB14