Bird-X® Bird Spikes

Bye-bye, birdies. No more perching, pooping or nesting.
  • Use on rooftops, ledges, parking garages and fences.
  • Stainless steel spikes won't corrode or decay.
  • Install using screws or Loctite® Construction Adhesive, sold separately.
* Length is five 2' sections
MODEL
NO.
DESCRIPTION SIZE*
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-10167 Bird Spikes 10'4"4" 3 $55 $53 $50  ADD
DIMENSIONS: 
  • Width: 
    • Top: 4 1/2"
    • Base: 1/2"
  • Highest Point: 4.3"
MOUNTING HARDWARE: 
  • Screws not included. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H3 M x 102 mm x 102 mm10' x 4" x 4"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:04:33 PM; USWEB11