Pressed Wood Pallet - 48 x 40"

Lightweight, economical pallets.
  • ISPM 15 exempt for export shipping.
  • Stack up to 50 pallets in 8 feet!
  • No nails to worry about.
  • Recyclable.
MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY (LBS.) FORK
ACCESS
SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 25+
H-1032 Regular
Duty
48 x 40" 6,000 2,000 4-way 39 lbs. $31 $30 $29  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5"
  • Additional dimensions in the Instructions.
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recycled Content: Pre/Post-consumer material
  • Recyclable
SPECIFICATIONS:
  • Exempt from IPPC-ISPM-15 export specifications.
    • Pressed Wood: Manufactured material, exempt from fumigation & heat treatment requirements.
    • Export Stamps: Not required; none on pallet.
    • Certificate not required.
  • Tested per ASTM standards.
  • Certified sustainable and USDA biobased.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
FLOOR WEIGHT CAPACITY2,722 kg6,000 lbs.
FORK WEIGHT CAPACITY907 kg2,000 lbs.
SHIPPING WEIGHT18 kg39 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/12/2025 11:54:36 AM; USWEB34