Poly Tub Cart - White

Transport produce, fish or flour in commercial kitchens and food processing plants.
  • Seamless, leakproof tub can be removed for easy washdown. FDA compliant.
  • Heavy duty aluminum cart positions loads at an ergonomic working height. NSF certified.
  • 5" polyurethane swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
TUB DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
1 3+
H-10682W 342438" 241420" 1/2 6 1,000 36 $365 $340  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual- Incl Lip & Casters): 34 1/8 x 24 1/8 x 38" (L x W x H)
  • Tub (Inside Bottom): 24 1/4 x 14" (L x W)
TEMPERATURE:
  • -15° to 135° F
COMPATIBILITY:
FEATURES:
  • Leakproof
CAPACITY:
  • 42.5 gallons
REPLACEMENT CASTERS:
  • 5" Polyurethane, Swivel: H-10684
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIMENSIONS L x W x H86 x 61 x 97 cm34 x 24 x 38"
TUB DIMENSIONS L x W x H61 x 30 x 51 cm24 x 14 x 20"
CU. FT. CAPACITY0.2 cu. M7.5 cu. ft.
BUSHEL CAPACITY211 L6 Bushel
CAPACITY454 kg1,000 lbs.
WEIGHT16 kg36 lbs.
PARTS:
  • H-10681W Replacement Tub for Poly Tub Cart - White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:40:05 PM; USWEB33