Vornado® Office Heater

Gently warm your office, studio or reception area.
  • Attractive ABS plastic housing.
  • 3 heat settings with adjustable thermostat. 6' power cord.
  • Auto shutoff if overheats.
ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
THERMOSTAT
RANGE
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11019 Standard 91011" 40-86°F 120 2,559/
3,839/
5,118
6.25/
9.38/
12.5
750/
1,125/
1,500
4 $90 $85  ADD
DIMENSIONS:
  • Actual: 8 1/2 x 10 1/2 x 10 3/8" (W x H x D)
  • Blade (Diameter): 7.2"
FEATURES:
  • 3 Blades
  • Tip-over safety switch
  • Heating Area: 256 sq ft
APPEARANCE:
  • Color may vary.
USAGE:
  • Heating element does not glow or light up when unit is operating.
  • Cannot be used with an extension cord. Must plug directly into an outlet.
SPECIFICATIONS:
  • 2-Prong plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D23 x 25 x 28 cm9 x 10 x 11"
THERMOSTAT RANGE4-30°C40-86°F
WEIGHT2 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 03:48:24 AM; USWEB29