Tractor Stool - Blue

Wide, contoured seat. Adjustable tilt for sitting or perching.
  • Easy-to-clean polyurethane resists cuts and stains. 360° swivel.
  • 2" self-braking swivel casters prevent stool from rolling away.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIM.
W x D
CAP.
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11210BLU Tractor Stool 17 x 13" 300 19-27" 23 $250 $240  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual:
    • Seat: 16 7/8 x 13 1/4" (W x D)
    • Adjustable Height: 18 3/4 - 26 1/2"
  • Foot Ring:
    • Diameter: 18"
    • Height Adjustment: 7 1/2 - 14"
  • Base (Diameter): 23"
THICKNESS:
  • Seat: 2"
MATERIAL:
  • Base: Nylon reinforced fiberglass
FEATURES:
  • Seat Tilt: 0° to -12°
USAGE:
  • Self-braking casters create resistance when no weight is on the seat.
  • When weight is applied, casters roll freely.
REPLACEMENT CASTERS:
  • 2" Swivel: H-11210CSTRS
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D43 x 33 cm17 x 13"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT48-69 cm19-27"
WEIGHT10 kg23 lbs.
PARTS:
  • H-4832 Glides for Office Chairs and Work Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/24/2025 08:38:04 AM; USWEB14