Outdoor Crowd Control Posts with Retractable Belt - Black, 35'

RETRACTABLE

Direct crowds around hazards and work zones. Heavy-duty outdoor portable barrier.
  • Durable rubber base tough enough to be driven over.
  • Rustproof stainless steel post unscrews from base for easy storage.
  • Extra long 2" wide belt reduces number of posts needed.
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE PER CARTON OF 2 IN STOCK
SHIPS TODAY
1 5+
H-11327 Black Posts with Black Belt 40" 35' 3" 19" 53 $395 $385  ADD
DIMENSIONS: 
  • Belt Cassette Diameter: 4" 
PACKAGING:
  • Ships flat and unassembled.
  • Carton Contains:
    • (2) Posts
    • (2) Bases
    • Each post contains a 35' retractable belt.  
MATERIAL: 
  • Belt: Nylon 
COMPATIBILITY:
  • Not Compatible with: 
    • Signs
    • Merchandisers 
    • H-6601 Crowd Control Cart
FEATURES:
  • Double powder coated
  • Recycled rubber base
SPECIFICATIONSMETRICIMPERIAL
HEIGHT102 cm40"
BELT LENGTH10.7 M35'
POST DIAMETER76 mm3"
BASE DIAMETER48 cm19"
WEIGHT24 kg53 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 09:04:30 AM; USWEB8