Ironing Board

Opens easily when you need a quick press.
  • Adjusts up to 35" tall.
  • Perforated steel top.
  • Includes 3/16" thick foam pad and stain-resistant cotton cover.
  • Replacement Covers available.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 4) IN STOCK
SHIPS TODAY
4 12+
H-11355 Full-Size Ironing Board 531435" 10 $50 $48  ADD
SHIPS ASSEMBLED VIA UPS
THICKNESS: 
  • 6mm fiber padding
CLEANING INSTRUCTIONS: 
  • Blot spills with slightly damp cloth. 
  • Cover is not machine washable. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H135 x 36 x 89 cm53 x 14 x 35"
WEIGHT5 kg10 lbs.
ACCESSORIES:
  • S-25761 Ironing Board Replacement Covers
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/19/2025 09:59:31 PM; USWEB11