Quickblade Auto-Retractable Knife

Auto retractable safety feature reduces risk of injury.
  • One quick turn of the knob to open knife and change blade.
  • Ergonomic handle.
  • Includes 1 safety blade.
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-1140 Quickblade $8.70 $8.45 $8.20 $7.95  ADD
DIMENSIONS:
  • Handle: 6.5 x 1.2 x 1" (L x H x D)
  • Blade: 2.3 x 0.74" (L x H)
  • Blade extends 5/8" from body.
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
FEATURES:
  • Auto-Retractable: Blade stays out until thumb is lifted from the slider.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/14/2025 01:18:11 AM; USWEB6