Eye Massager

RENPHO®

Get soothing relief from migraines, eye strain and stress.
  • Massages eyes and temples with 2 pressure and 3 heat settings (104º - 113ºF).
  • Features vibration, ambient sounds, timer and Bluetooth® connection.
  • Voice activated for hands-free operation.
  • Rechargeable battery for up to 4 hours of use.
  • Includes adjustable strap, cooling gel mask
    and USB-C cable.

    FREE OFFER
    Free upon request with any
    Uline order of $1,500 or more.
MODEL
NO.
DESCRIPTION TEMPERATURE
RANGE
PRICE EACH IN STOCK
SHIPS TODAY
H-11503 Eye Massager 104° - 113°F $90  ADD
SPECIFICATIONS: 
  • Please consult a doctor before use if any of the following apply:
    • Eye surgeries or conditions such as glaucoma, cataract and retinal detachment. 
    • Swelling or wounds around the eye area. 
    • Elderly
    • Pregnant or postpartum woman. 
    • Allergies to leather, gel or polyester fabric. 
    • Using a pacemaker or other implantable medical devices.
    • Heart conditions, malignant tumors or other serious health conditions. 
    • Skin infections, sensitivity, redness and/or burns on the skin. 
    • High or abnormal blood pressure. 
    • Undergoing medical treatment. 
SHIPPING:  
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
TEMPERATURE RANGE34° - 43°C93.2° - 109.4°F
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/03/2025 12:27:42 AM; USWEB5