Portacool® Apex Evaporative Cooler - 36"

INDOOR/OUTDOOR

Portable, temporary "swamp" coolers lower air temperature.
  • Recommended for stage events, hospitality tents and auto repair shops.
  • Built-in water tank for portable cooling or connect to a garden hose for all-day use.
  • Cools up to 4,000 square feet for up to 8 hours. 1 set of evaporative pads included.
  • Wi-Fi connectivity for remote monitoring and adjustments via smartphone.
  • Durable, leakproof polyethylene housing.
  • Variable speed control. Digital display. 120 Volts.
  • Heavy-duty polyolefin casters: 4 swivel, 2 locking.
  • Low water level safety shutoff.
  • ETL/C-ETL listed.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
COOLING
CAPACITY
HP CFM AMPS WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11565 637833" 36" 4,000 sq. ft. 3/4 13,250 9.0 55 gal. 217 $4,150  ADD
DIMENSIONS:
  • Hose Connection: 3/4"
  • Casters: 6 x 1 1/4" (Diam x W)
  • Cord (Length): 9'
FEATURES:
  • Does not use chemicals or refrigerants.
INCLUDES:
  • (4) Evaporative media pads
  • (1) Distribution media pad
USAGE:
  • Extension cords not recommended due to risk of overheating.
    • If One Must be Used:
      • Use only indoors.
      • Use properly grounded 14 AWG or greater.
  • Ideal Operating Conditions:
    • Temperature above 85° F.
    • Relative Humidity below 75%.
    • Lower humidity, better evaporative cooling effect. 
  • For Best Results:
    • Use in a location with access to fresh air (near doorways, open windows or exhaust fans).
    • Coolers add 2-3% humidity during normal operation.
    • Without access to fresh air, the humidity will compound to create a more humid environment.
    • Coolers used in conjunction with other evaporative coolers, exhaust fans or other air movers will have a more positive impact on the air temperature.
SPECIFICATIONS:
  • Pump: 2 amps
  • Fan Motor: 3/4 HP
  • Decibel Rating:
    • Low: 52 dB
    • High: 62 dB
  • 3-Prong, GFCI plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D160 x 198 x 84 cm63 x 78 x 33"
FAN SIZE91 cm36"
COOLING CAPACITY372 sq. M4,000 sq ft
WATER CAPACITY208 L55 gallon
WEIGHT98 kg217 lbs.
ACCESSORIES:
  • H-11568 Portacool® Apex™ Evaporative Cooler Replacement Pad - 36" Fan
  • H-8661 Vinyl Cover for Portacool® Evaporative Cooler - 36" Fan
PARTS:
  • H-6108 Hard Water Treatment Kit for Portacool® Evaporative Coolers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:45:50 AM; USWEB29