Trailer Door Safety Strap

Protect employees from falling cargo when opening trailer doors.
  • Strong polyester webbing is cut resistant and weatherproof. Hi-vis red.
  • Steel hooks quickly clip onto trailer doors. Zinc plated.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USE CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-11596 Snap Hook 1 x 32" Trailer and Container Doors 2,700 $17 $16 $14  ADD
DIMENSIONS:
  • Length:
    • Webbing: 24"
    • Hooks: 4"
CAPACITY:
  • Working Load Limit: 900 lbs
  • Ultimate Strength: 2,700 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 81 cm1 x 32"
CAPACITY1,225 kg2,700 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 04:46:15 AM; USWEB27