T-Slot Rail - 8'

Configure shelving, storage racks and displays. No welding required.
  • Single open slots on all four sides.
  • Lightweight and easy to assemble.
  • Durable, corrosion-resistant aluminum.
  • Cut to size.

    Rail
MODEL
NO.
DESCRIPTION LENGTH SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-11988 Rails 8' 1/2 x 1/2" 8 $82 $77 $72  ADD
MATERIAL:
  • 6560 T6 Aluminum
FEATURES:
  • Hollow construction
  • Rail Finish: Anodized
USAGE:
  • Fasteners available separately.
    • Tighten using a 1/4" Hex Key (not included).
SPECIFICATIONSMETRICIMPERIAL
LENGTH244 cm8'
SIZE W x H4 x 4 cm1 1/2 x 1 1/2"
WEIGHT4 kg8 lbs.
ACCESSORIES:
  • H-11989 Fasteners for T-Slot Rail
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 03:45:46 AM; USWEB9