Rubbermaid® Slim Jim® Recycling Container - 23 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • Fits where space is limited.
  • Vented side channels for easy liner removal.
  • Lids, Dollies and Trolley sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1385BLU Slim Jim® 23 Gallon 221130" 8 $62 each any quantity  ADD
DIMENSIONS:
  • Chart lists outside dimensions including handles.
  • Outside Rim (Without Handles): 20 x 11 x 30" (L x W x H)
  • Inside: 18 1/2 x 9 1/4 x 29 1/2" (L x W x H)
CAPACITY:
  • 75 lbs
SPECIFICATIONSMETRICIMPERIAL
CAPACITY87 L23 gal.
SIZE L x W x H56 x 28 x 76 cm22 x 11 x 30"
WEIGHT4 kg8 lbs.
ACCESSORIES:
  • H-1633BE Rubbermaid® Slim Jim® Swing Top Lid - Beige
  • H-1633BL Rubbermaid® Slim Jim® Swing Top Lid - Black
  • H-1633BLU Rubbermaid® Slim Jim® Swing Top Lid - Blue
  • H-1633GR Rubbermaid® Slim Jim® Swing Top Lid - Gray
  • H-1634BLU Rubbermaid® Slim Jim® Bottle and Can Recycling Lid - Blue
  • H-1634G Rubbermaid® Slim Jim® Bottle and Can Recycling Lid - Green
  • H-1864BLU Rubbermaid® Slim Jim® Paper Recycling Lid - Blue
  • H-2621 Rubbermaid® Slim Jim® Trolley
  • S-23037 Blue Uline Drawstring Recycling Trash Liners - 33 Gallon
  • S-3370 Uline Industrial Trash Liners - 40-45 Gallon, 1.5 Mil, Clear
  • S-5108 Uline Industrial Trash Liners - 40-45 Gallon, 1.5 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 07:05:13 AM; USWEB13