Fan Head - 13Hp, 24"

Replacement fan head for 24" stationary Wall Mount and Pedestal fans.
  • 2 speed.
  • Totally enclosed motor. Chrome steel wire guard.
  • ETL/C-ETL listed. OSHA compliant.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1406F 24" 1/3Hp Fan Head $340 $330  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 26 x 26 x 14 1/2" (L x W x D)
MATERIAL:
  • Wire Guards: Clear epoxy-coated steel          
FEATURES:
  • Speed Control:
    • 1st Pull: Low
    • 2nd Pull: Off
    • 3rd Pull: High  
    • 4th Pull: Off
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 cm 1/3HP Fan Head24" 1/3HP Fan Head
ACCESSORIES: PARTS:
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 12:07:31 AM; USWEB30