Rubbermaid® Trash Can with Wheels - 95 Gallon

Mobile, flexible and able to travel to many areas.
  • Hinged plastic lid controls trash and odors.
  • Reusable, washable.
  • 10" wheels.
  • Large capacity - holds up to 7 full standard kitchen trash bags.
  • Stable in high winds and on uneven surfaces.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-1579 Trash Can
with Wheels
95 Gallon 372946" 39 $260 $240  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 37.15 x 28.60 x 46.02" (L x W x H)
    • Lid Upright: 37.15 x 28.60 x 80.17" (L x W x H)
  • Inside: 
    • Top: 28 1/2 x 27 1/4" (L x W)
    • Bottom: 24 1/2 x 22 3/4" (L x W)
    • Height: 42.92" 
  • Steel Foot Tilter:
    • Length: 11 3/8"
    • Height Above Ground: 17"
  • Lift Bar: 9 x 1 1/4" (L x W)
MATERIAL:
  • MDPE (Medium Density Polyethylene)
  • Wheels: Rubber
CAPACITY:
  • 300 lbs
SPECIFICATIONS:
  • UV Protectant
TEMPERATURE:
  • -20° to 150° F
SHIPPING:  
  • Ships assembled  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY360 L95 gal.
SIZE L x W x H94 x 74 x 117 cm37 x 29 x 46"
WEIGHT18 kg39 lbs.
ACCESSORIES:
  • S-12615 Uline Industrial Trash Liners - 95 Gallon, 2.5 Mil, Black
  • S-15540 Uline Industrial Trash Liners - 95 Gallon, 2.5 Mil, Clear
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:30:05 PM; USWEB6