Ribbon Dispenser

Organizes ribbon for fast, easy dispensing and cutting.
  • Holds multiple rolls up to 9 inch diameter.
  • Adjustable guides and retainer spring for smooth feeding.
  • Easy loading steel dispenser.
  • Use with Grosgrain, Organza or Satin Ribbon.
MODEL
NO.
SIZE
L x W x H
USABLE
LENGTH
Wt.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1644 1811 1/25" 17" 5 $98 $96  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H46 x 29 x 13 cm18 x 11 1/2 x 5"
USABLE LENGTH43 cm17"
WEIGHT2 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/04/2025 02:42:26 PM; USWEB13