Boot Scraper

Stop dirt, sand, grass, snow, salt and mud at the door!
  • Portable or bolt down.
  • Easy to clean.
  • Heavy-duty bristles flip up to use steel scraper bar.
  • Replacement Scraper Brush available.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WEIGHT PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1992 Boot Scraper 17157" 6 lbs. $63 $59  ADD
MATERIAL:
  • Bristles: Polypropylene
FEATURES:
  • Chemically Resistant to:
    • Bleach
    • Alcohols
    • Solvents (including most cleaning solvents)
    • Detergents
    • Acids
    • Bases
USAGE:
  • Can be bolted down. Hardware not included.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H43 x 38 x 18 cm17 x 15 x 7"
WEIGHT3 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 08:57:57 PM; USWEB7