Double Roll Toilet Tissue Dispenser - Stainless Steel

Rust resistant, durable.
  • When first roll is depleted, the second drops down.
  • Surface mount.
  • Holds two standard rolls of Toilet Tissue, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
(H x W x D)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2546 Stainless Steel Dispenser 1267" $80 $75  ADD
DIMENSIONS:
  • Actual: 12 x 6 x 6 3/4" (H x W x D)
MATERIAL: 
  • Spindles: HIPS (High Impact Polystyrene) Plastic 
COMPATIBILITY:
  • Holds standard 4 1/2" wide rolls up to 5" diameter.
  • Minimum Core Size: 1 5/8"
INCLUDES:
  • (1) Key
MOUNTING HARDWARE:
  • Not included
PACKAGING:
  • Ships with white protective film.
    • Remove once dispenser has been hung on the wall.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D30 x 15 x 18 cm12 x 6 x 7"
PARTS:
  • H-2546-KEY Key for Steel Toilet Tissue Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 09:37:15 PM; USWEB13