Polyolefin Swivel Casters for Forklift Aerial Platforms

4" Polyolefin swivel casters for Forklift Aerial Platforms.

Casters
MODEL
NO.
DESCRIPTION FITS PLATFORM
W x D
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
H-2776 4" Polyolefin Swivel Casters, Set of 4 All 7 $70  ADD
DIMENSIONS:
  • Width: 1 1/2"
  • Overall Height: 5"
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 1/8"
MATERIAL:
  • Frame: Zinc plated steel (Resists rust & corrosion)
FEATURES:
  • Bearing Type: Plain
  • Wheel Hardness: 65 D
CAPACITY:
  • 1,000 lbs per kit (250 lbs per caster)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION10 cm Polyolefin Swivel Caster, Set of 44" Polyolefin Swivel Casters, Set of 4
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 09:30:09 AM; USWEB33