Courtyard Planter

An elegant choice for patios, gardens or walkways. Recommended for hotels and shopping centers.
  • Glossy, premium powder-coat finish is weather resistant and long lasting.
  • Durable, heavy-duty steel bar construction.
  • Large 14-gallon liner for all foliage.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-3020 Planter 30 x 26" 104 $860 $820  ADD
DROP SHIPS IN 20 DAYS FROM WI ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Flat Bars: 3/16 x 1 1/2"
  • Liner: 20 x 17" (D x H)
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM x H76 x 66 cm30 x 26"
WEIGHT47 kg104 lbs.
Add to Shopping List
04/23/2025 05:04:15 AM; USWEB27