simplehuman® Step-On Stainless Steel Trash Can - 10 Gallon

Convenient hands-free disposal for restrooms and clinics.
  • Built to last. Hides trash and contains odors.
  • Smudge-proof brushed stainless steel always looks clean.
  • Includes removable plastic liner.
  • Use recommended simplehuman® Liners.
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3623 Rectangular 10 Gallon 161326" 19 $150 $145  ADD
DIMENSIONS:
  • Outside (Actual): 15.8 x 12.5 x 25.7" (L x W x H)
  • Rigid Liner (Outside): 13 3/8 x 8 1/2 x 23" (L x W x H)
  • Step: 2 1/4" depth
MATERIAL:
  • Rigid Liner: Polypropylene
  • Body: .5 mm stainless steel
  • Lid: .6 mm stainless steel
FEATURES:
  • Opening in back of rigid liner to secure trash bag.
CAPACITY:
  • 38 L
INCLUDES:
  • (10) simplehuman® J trash liners
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
SIZE L x W x H41 x 33 x 66 cm16 x 13 x 26"
WEIGHT9 kg19 lbs.
ACCESSORIES:
  • S-15583BL Drawstring Trash Liners - .8 Mil, 13 Gallon, Black
  • S-15583C Drawstring Trash Liners - .8 Mil, 13 Gallon, Clear
  • S-15583W Drawstring Trash Liners - .8 Mil, 13 Gallon, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 08:02:19 AM; USWEB11