Shop Stool - Padded, Gray

Used in maintenance shops, labs and trade schools.
  • Foam-filled comfort.
  • Welded steel construction.
  • Powder-coat finish.
  • Fixed seat height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3729GR Padded Seat 14" 250 24" 9 $53 $50  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Base Diameter: 21"
MATERIAL:
  • Seat: Vinyl upholstered with fire retardant foam (1" thick)
FEATURES:
  • Stackable
SPECIFICATIONSMETRICIMPERIAL
SEAT DIAMETER36 cm14"
CAPACITY113 kg250 lbs.
SEAT HEIGHT61 cm24"
WEIGHT4 kgv
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:44:43 AM; USWEB25