Safety Drum Funnel

Quickly and safely transfer flammable solvents, oils and thinners.
  • Brass tube with flame arrestor protects contents from external sparks.
  • In case of fire, lid automatically shuts to extinguish flames.
  • 18-gauge galvanized steel funnel.
  • Lockable.
  • EPA and OSHA compliant. FM approved.
MODEL
NO.
FUNNEL
DIAMETER x H
TUBE
LENGTH
FITS
NECK SIZE
CAPACITY
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3865 11 x 10" 6" 2" 2.6 8 $295 $290  ADD
DIMENSIONS:
  • Diameter (Actual): 10 3/4"
MATERIAL:
  • Epoxy powder coat finish.
COMPATIBILITY:
  • Compatible with Fine or NPS threaded openings.
  • Not compatible with coarse or buttress threaded openings.
FEATURES:
  • Safety retaining ring.
  • Hinged cover accommodates padlock (not included).
  • Fusible link melts at 165° F and closes lid.
SPECIFICATIONSMETRICIMPERIAL
FUNNEL DIAMETER x HEIGHT28 x 25 cm11 x 10"
TUBE LENGTH15 kg6"
FITS NECK SIZE48 mm2"
CAPACITY9.8 L2.6 gal
WEIGHT3.6 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:06:30 PM; USWEB7